Check Availability
  • DYMO 

    Label Maker,13 Fonts

  • Item # 21HN24
  • Mfr. Model # 1868813
Label Maker,13 Fonts Label Maker,13 Fonts Label Maker,13 Fonts Label Maker,13 Fonts Label Maker,13 Fonts Label Maker,13 Fonts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RHINO™ XTL electronic printer prints durable labels including continuous length tape, laminated wire/cable wraps, heat-shrink tubes, and presized labels. The preloaded templates ensure perfect formatting to save time. Life-like onscreen print preview and color display shows exactly how labels will look when applied to cables, pipes, panels, and more. Built-in label applications make getting started from home screen easy, and touchscreen helps make label creation easier and faster. Designed with high-impact plastic. Thermal transfer. 300 dpi.
Show More Close
 

Technical Specifications

Item # 21HN24
Mfr. Model # 1868813
UNSPSC #44102405
Catalog Page 366
Shipping Weight 3.8 lbs
Country of Origin China *
Item Label Maker
Print Type Normal
Tape Width 1"
Tape Length 23 ft.
Color Yellow/Black
Material High Impact Plastic with Protective Rubber Bumpers
Printhead Thermal Transfer, 300 dpi
Font Size 13
Max. Lines of Print 2 to 26
Voltage 7.4VAC
For Use With Mfr. No. DYMO XTL
Display TFT Display
Overall Length 7-1/2"
Overall Width 3"
Overall Height 11-1/2"
Standards ANSI/TIA/EIA-606-A
Includes 13 Fonts, Quick Reference Guide, Tape Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms