Check Availability
  • DYMO 

    Label, White, 1"W x 2-1/8"

  • Item # 2XZN6
  • Mfr. Model # 30336
Label, White, 1"W x 2-1/8" Label,2-1/8" L,1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XZN6
Mfr. Model # 30336
UNSPSC #55121606
Catalog Page 1379
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Label
Printer Series Compatibility DYMO 69110 LabelWriter 400 Turbo, DYMO LabelWriter Twin Turbo, Dymo 69270 Twin Turbo Desktop Mailing Solution
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Multipurpose
Legend Color Black
Background Color White
Length 2-1/8"
Width 1"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 500
Color White
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms