Check Availability
  • DYMO 

    Indoor/Outdoor Polyester Label Tape Cartridge, Black/Green, 1/2"W x 23 ft.

  • Item # 2ZRV3
  • Mfr. Model # 45019
  • (7)
Indoor/Outdoor Polyester Label Tape Cartridge, Black/Green, 1/2"W x 23 ft. Label Tape Cartridge,23 ft. L,1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZRV3
Mfr. Model # 45019
UNSPSC #55121611
Catalog Page 1379
Shipping Weight 0.05 lbs
Country of Origin Belgium *
Item Label Tape Cartridge
Printer Series Compatibility DYMO LabelManager PCII, DYMO LabelManager 360D, DYMO ExecuLabel LP350, DYMO ExecuLabel LM350, DYMO LabelManager 260P, DYMO LabelManager 450D, DYMO LabelManager 210D, DYMO LabelManager 120P, DYMO LabelManager 220P, LabelManager 155, LabelManager 150, DYMO ExecuLabel LP250, LabelWriter DUO
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Multipurpose
Legend Color Black
Background Color Blue
Length 23 ft.
Width 1/2"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/Green
Label Type Indoor/Outdoor
Tape Material Polyester
Adhesive Yes
Temp. Range -0.4 Degrees to 194 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms