Check Availability
Indoor/Outdoor Aluminum Tape, Metallic Silver, 1/2"W x 16 ft.
  • DYMO 

    Indoor/Outdoor Aluminum Tape, Metallic Silver, 1/2"W x 16 ft.

  • Item # 3A549
  • Mfr. Model # 31000
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3A549
Mfr. Model # 31000
UNSPSC #55121611
Catalog Page 366
Shipping Weight 0.05 lbs
Country of Origin China *
Item Tape
Printer Series Compatibility DYMO Office Mate II Embossing Label Maker, Dymo Rhino M1011 Metal TapeWriter Embosser
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application General, Industrial ID
Legend Color Black
Background Color White
Length 16 ft.
Width 1/2"
Tape Format Die Cut - Tag
Color Metallic Silver
Label Type Indoor/Outdoor
Tape Material Aluminum
For Use With Mfr. No. 154000, Rhino M1011
Adhesive No

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms