Check Availability
  • DYMO 

    Cartridge Label, Black/White, 1/4"W x 29-13/16 ft.

  • Item # 40W058
  • Mfr. Model # 1868735
Cartridge Label, Black/White, 1/4"W x 29-13/16 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with all DYMO XTL label makers, this label cartridge is suitable for a variety of surfaces and applications. The labels stay stuck under tough conditions and won't smear or fade.
Show More Close
 

Technical Specifications

Item # 40W058
Mfr. Model # 1868735
UNSPSC #44102412
Shipping Weight 0.47 lbs
Country of Origin Belgium *
Item Cartridge Label
Printer Series Compatibility DYMO XTL
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Industrial
Legend Color Black
Background Color White
Length 29-13/16 ft.
Width 1/4"
Tape Format Die Cut - Tag
Labels per Roll 81
Color Black/White
Max. Lines of Print 2
Standards UL Recognized Component to UL969, RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms