Check Availability
  • DYMO 

    Cartridge Label, Black/White, 13/16"W x 13/16"

  • Item # 40W037
  • Mfr. Model # 1868704
Cartridge Label, Black/White, 13/16"W x 13/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with all DYMO XTL label makers, this label cartridge is suitable for a variety of surfaces and applications. The labels stay stuck under tough conditions and won't smear or fade.
Show More Close
 

Technical Specifications

Item # 40W037
Mfr. Model # 1868704
UNSPSC #44102412
Shipping Weight 0.2 lbs
Country of Origin Belgium *
Item Cartridge Label
Printer Series Compatibility DYMO XTL
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Multipurpose
Legend Color Black
Background Color White
Length 13/16"
Width 13/16"
Tape Format Die Cut - Tag
Labels per Roll 250
Color Black/White
Max. Lines of Print 3
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms