Check Availability
Cartridge Label, Black/White, 3/4"W x 1"
  • DYMO 

    Cartridge Label, Black/White, 3/4"W x 1"

  • Item # 40W034
  • Mfr. Model # 1868701
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed for use with all DYMO XTL label makers, this label cartridge is suitable for a variety of surfaces and applications. The labels stay stuck under tough conditions and won't smear or fade.
Show More Close
 

Technical Specifications

Item # 40W034
Mfr. Model # 1868701
UNSPSC #44102412
Shipping Weight 0.201 lbs
Country of Origin Belgium *
Item Cartridge Label
Printer Series Compatibility DYMO XTL
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Multipurpose
Legend Color Black
Background Color White
Length 1"
Width 3/4"
Tape Format Die Cut - Tag
Labels per Roll 185
Color Black/White
For Use With Mfr. No. DYMO XTL
Max. Lines of Print 9
Standards UL Recognized Component to UL969, RoHS compliant

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms