Check Availability
  • DYMO 

    Address Label, White, 1-4/10"W x 3-1/2"

  • Item # 2XZN4
  • Mfr. Model # 30321
  • (1)
Address Label, White, 1-4/10"W x 3-1/2" Address Label,3-1/2" L,1-4/10" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XZN4
Mfr. Model # 30321
UNSPSC #55121605
Catalog Page 1379
Shipping Weight 0.7 lbs
Country of Origin Mexico *
Item Address Label
Printer Series Compatibility DYMO 69110 LabelWriter 400 Turbo, DYMO LabelWriter Twin Turbo, Dymo 69270 Twin Turbo Desktop Mailing Solution
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Address Label
Background Color White
Length 3-1/2"
Width 1-4/10"
Tape Format Die Cut - Tag
Legend No Legend
Labels per Roll 520
Color White
Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms