Check Availability
  • DYKEM 

    Permanent Tube Marker, Ink-Based, Yellows Color Family, Medium Tip, 1 EA

  • Item # 6RRH1
  • Mfr. Model # 83317
  • (1)
Permanent Tube Marker, Ink-Based, Yellows Color Family, Medium Tip, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The DYKEM® CROSS CHECK™ specialty marker features a torque paste which dries to a brittle film that breaks easily to indicate loose nuts and bolts and tampering. Color is highly visible under ambient light and fluorescent under ultraviolet. Use for quality control and warranty work on most surfaces. Medium tip size.
Show More Close
 

Technical Specifications

Item # 6RRH1
Mfr. Model # 83317
UNSPSC #44121708
Catalog Page 1613
Shipping Weight 0.05 lbs
Country of Origin USA *
Marking Tool Product Group Industrial Markers
Item Tube Marker
Marker Type Permanent
Marking Tool Base Material Ink
Marking Tool Color Family Yellows
Marking Tool Tip Size Group Medium
Min. Temp. -20 Degrees F
Max. Temp. 400 Degrees F
Series Cross Check
Marking Tool Surface Material Metal
Marking Tool Tip Shape Tubular
Tip Size 1/8"
Tip Material Fiber
Dry Time Less Than 1 hr.
Actuation Type Squeeze Tube
Features 1 oz. Tube Size, Paste Like Highly Visible Mark is Easy to See if Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
Standards Color conforms to HACCP for use in Food Processing and Handling.
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.