Check Availability
  • DYKEM 

    Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA

  • Item # 1CZJ1
  • Mfr. Model # 91425
Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA Paint Marker, Permanent, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use the DYKEM® BRITE-MARK® H20 water-based, general-purpose marker for making clear, bold markings on almost any surface where VOC issues and xylene use is a concern. Permanently helps identify inventory, assemblies, tools, finished products, or work in progress. Vibrant color has excellent opacity. Low odor, low VOC. Flashpoint is greater than 212°F.
Note: Formula is not xylene based.
Show More Close
 

Technical Specifications

Item # 1CZJ1
Mfr. Model # 91425
UNSPSC #27112305
Catalog Page 1614
Shipping Weight 0.05 lbs
Country of Origin USA *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Whites
Marking Tool Tip Size Group Medium
Min. Temp. 0 Degrees F
Max. Temp. 300 Degrees F
Marking Tool Tip Shape Bullet
Series BRITE-MARK(R) H2O
Tip Size Bullet
Color White
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms