Check Availability
  • DYKEM 

    Permanent Industrial Marker, Paint-Based, Yellows Color Family, Medium Tip, 1 EA

  • Item # 4TKL9
  • Mfr. Model # 26064
Permanent Industrial Marker, Paint-Based, Yellows Color Family, Medium Tip, 1 EA Ind Paint Marker,DALO(R),Yellow,Broad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

The DYKEM® DALO® industrial paint marker creates broad, oil-based paint markings. Its stainless steel ball valve action tip writes through oil, grease, and underwater without losing legibility or brightness even in extreme conditions. Writes on almost any surface including metal, plastic, concrete, rubber, and more. Ergonomically correct marker allows you to mark at all angles, even upside down. Paint flow is controlled by the pressure bulb at the end of the barrel. Drying time: 25 to 35 minutes.
Show More Close
 

Technical Specifications

Item # 4TKL9
Mfr. Model # 26064
UNSPSC #60121508
Shipping Weight 0.2 lbs
Country of Origin USA *
Marking Tool Product Group Industrial Markers
Item Industrial Marker
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Yellows
Marking Tool Tip Size Group Medium
Min. Temp. -20 Degrees F
Max. Temp. 600 Degrees F
Series DALO
Marking Tool Surface Material Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Tip Shape Ball
Tip Size Broad
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov