Check Availability
  • DYKEM 

    Permanent Industrial Marker, Ink-Based, Whites Color Family, Medium Tip, 1 EA

  • Item # 1CZH3
  • Mfr. Model # 16083
Permanent Industrial Marker, Ink-Based, Whites Color Family, Medium Tip, 1 EA Ind Paint Marker,Valve Action,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

The DYKEM® TEXPEN® industrial paint marker has a medium tip and marks on any surface including metal, plastic, glass, concrete, rubber, and more. Its stainless steel ball valve action tip writes through oil, grease, and underwater without losing legibility or brightness. Ergonomically correct marker works at all angles, even upside down. Paint flow is controlled by the pressure bulb at the end of the barrel. Drying time: 25 to 35 minutes.
Show More Close
 

Technical Specifications

Item # 1CZH3
Mfr. Model # 16083
UNSPSC #27112305
Catalog Page 1614
Shipping Weight 0.1 lbs
Country of Origin USA *
Marking Tool Product Group Industrial Markers
Item Industrial Marker
Marker Type Permanent
Marking Tool Base Material Ink
Marking Tool Color Family Whites
Marking Tool Tip Size Group Medium
Min. Temp. 0 Degrees F
Max. Temp. 450 Degrees F
Series TEXPEN
Marking Tool Surface Material Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Tip Shape Ball
Tip Size Medium
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov