Check Availability
  • DWYER 

    Standard Pitot Tube, 5/16in. dia., 120in.L

  • Item # 38RW69
  • Mfr. Model # 160-120
Standard Pitot Tube, 5/16in. dia., 120in.L
Qty
  • Web Price
    $608.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RW69
Mfr. Model # 160-120
UNSPSC #41112403
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Standard Pitot Tube
Tube Dia. (In.) 5/16
Insertion Length (In.) 120
Max. Media Temp. (Deg. F) 1500
* This product's country of origin is subject to change

Compliance and Restrictions