Check Availability
  • DWYER 

    Pressure Switch,SPDT,0 to 100 psi

  • Item # 20TP55
  • Mfr. Model # EDAW-N1E1-04T1
Pressure Switch,SPDT,0 to 100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Direct Mount Pressure Switch features Auto/Manual reset and programmable switch action. Use for pump, level, or compressor applications.
Show More Close
 

Technical Specifications

Item # 20TP55
Mfr. Model # EDAW-N1E1-04T1
UNSPSC #39121506
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Pressure Switch
Type Programmable
Switch Type SPDT
Switch Action Programmable
Range (PSI) 0 to 100
Close (PSI) Adjustable
Open (PSI) Adjustable
Differential Pressure (PSI) Fully Adjustable Over Range
Reset Auto/Manual
Pressure Connection 1/4" MNPT
Mounting Direct
Connection 1/4" MNPT
Enclosure NEMA 4X
Function Pressure Control
Application Pump, Level, Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov