Check Availability
  • DWYER INSTRUMENTS 

    Pressure Switch, Differential, 0.2to 2InWC

  • Item # 4FTP1
  • Mfr. Model # ADPS-03-2-N
Pressure Switch, Differential, 0.2to 2InWC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FTP1
Mfr. Model # ADPS-03-2-N
UNSPSC #39121506
Shipping Weight 0.35 lbs
Country of Origin Germany *
Item Pressure Switch
Type Differential
Pressure Setting Range (In. WC) 0.2 to 2.0" WC
Sample Line Connector 1/4" Slip On Fitting
Operating Temp. Range (F) -4 to 185
* This product's country of origin is subject to change

Compliance and Restrictions