Check Availability
  • DWYER INSTRUMENTS 

    Humidity Transducer, 10 to 35VDC

  • Item # 6CTJ5
  • Mfr. Model # RHP-2O10
Humidity Transducer, 10 to 35VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CTJ5
Mfr. Model # RHP-2O10
UNSPSC #41112105
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Humidity Transducer
Process Connection 1/2" NPS
Relative Humidity Range 0 to 100%
Power Required 10 to 35VDC
Response Time 15 sec.
Mounting Surface
Output 4 to 20mA
Humidity Accuracy +/-2%
Probe Length 3"
Probe Dia. 1-3/25"
Sensor Type RTD or Thermistor
Electrical Connections Terminal Board
Enclosure Rating NEMA 4X
Standards CE
Calibration Certificate NIST
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Welcome Sign In