Check Availability
  • DWYER INSTRUMENTS 

    Digital Hydronic Manometer, 50 psi

  • Item # 48GC45
  • Mfr. Model # 490A-3
Digital Hydronic Manometer, 50 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Dwyer® wet manometer hygrometer features a field-adjustable damping function that lets you choose the level of display averaging rate corresponding to the fluctuation level. Model also has a hold feature, visual and audible overpressure alarms, memory function that stores up to 40 readings, and a backlight that provides auxiliary illumination for low-light conditions. Included battery provides operation for up to 100 hr.
Show More Close
 

Technical Specifications

Item # 48GC45
Mfr. Model # 490A-3
UNSPSC #41103311
Catalog Page 2669
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Digital Hydronic Manometer
Pressure Range 0 to 50 psi
Pressure Resolution 0.01 psi
Pressure Accuracy +/-0.5%
Operating Temp. Range 32 Degrees to 140 Degrees F
Max. Pressure (PSI) 100 psi
Display Digital
Power Source 9V Alkaline Battery
Battery Life 100 Hours
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In