Check Availability
  • DWYER INSTRUMENTS 

    Bare Wire 20K Ohm Thermistor Duct Temperature Probe, -57° to 257° Temp. Range (F)

  • Item # 6CTU7
  • Mfr. Model # TE-DFN-F0644-00
Bare Wire 20K Ohm Thermistor Duct Temperature Probe, -57° to 257° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CTU7
Mfr. Model # TE-DFN-F0644-00
UNSPSC #42182209
Shipping Weight 0.1 lbs
Country of Origin China *
Item Duct Temperature Probe
Probe Type Duct Temperature Probe
Primary Measuring Element Thermistor
Probe Temp. Measuring Element 20K Ohm Thermistor
Temp. Range (F) -57 Degrees to 257 Degrees
Probe Connection Type Bare Wire
Probe Contact Material 304 Stainless Steel
Probe Wire Length 4"
Probe Length 6"
Probe Dia. 1/4"
Accuracy +/-0.200 Degrees C ( +/-0.4 Degrees F)
Process Connection Flange, Probe Only
Use Air and Gases
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions