Check Availability
  • DWYER INSTRUMENTS 

    Bare Wire 1000 Ohm RTD Duct Temperature Probe, -40° to 302° Temp. Range (F)

  • Item # 6CTU1
  • Mfr. Model # TE-DFN-E0444-00
Bare Wire 1000 Ohm RTD Duct Temperature Probe, -40° to 302° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Monitor air temperature throughout a building management system or air handler unit with this duct temperature probe. It features a 1000 Ohm RTD measuring element.
Show More Close
 

Technical Specifications

Item # 6CTU1
Mfr. Model # TE-DFN-E0444-00
UNSPSC #42182209
Shipping Weight 0.4 lbs
Country of Origin China *
Item Duct Temperature Probe
Probe Type Duct Temperature Probe
Primary Measuring Element RTD
Probe Temp. Measuring Element 1000 Ohm RTD
Temp. Range (F) -40 Degrees to 302 Degrees
Temp. Range (C) -40 Degrees to 150 Degrees
Probe Connection Type Bare Wire
Probe Contact Material 304 Stainless Steel
Probe Wire Length 4"
Probe Length 4"
Probe Dia. 1/4"
Accuracy +/-0.200 Degrees C ( +/-0.4 Degrees F)
Process Connection Flange, Probe Only
Use Air and Gases
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Welcome Sign In