Check Availability
  • DWYER INSTRUMENTS 

    Air Velocity Transmitter

  • Item # 22C752
  • Mfr. Model # 641-24-LED
Air Velocity Transmitter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22C752
Mfr. Model # 641-24-LED
UNSPSC #41112509
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Air Velocity Transmitter
Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000
Velocity Accuracy 3% FS Process gas: 32 to 122 Degrees F (0 to 50 Degrees C); 4% FS Process gas: -40 to 32 Degrees F & 122 to 212 Degrees F (-40 to 0 Degrees C & 50 to 100 Degrees C)
Output 4 to 20ma DC
Power Required 12 to 35 VDC, 10 to 16 VAC 1.5A Rating Required on Supply Due to Initial Power Surge Drawn by Transmitter
Response Time (Sec.) 1.5 Seconds to 95% of Final Value (Output Filter Set to Minimum)
Operating Temp. Process: -40 to 212 Degrees F (-40 to 100 Degrees C) Ambient: 32 to 140 Degrees F (0 to 60 Degrees C)
Max. Pressure (PSI) 100
Display LED
Probe Length (In.) 24
Dia. (In.) 1/2
Manufacturers Warranty Length 1
* This product's country of origin is subject to change

Compliance and Restrictions