Check Availability
  • DWYER INSTRUMENTS 

    1/8" Hose Barb Differential Transmitter 0 to 5 In. H2O, 4 to 20mA DC Output

  • Item # 24Z020
  • Mfr. Model # 616KD-03
1/8" Hose Barb Differential Transmitter 0 to 5 In. H2O, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24Z020
Mfr. Model # 616KD-03
UNSPSC #41112410
Shipping Weight 0.14 lbs
Country of Origin USA *
Transmitter Type Differential Transmitter
Wetted Materials - Transmitters Stainless Steel
Range Values - Transmitter 0 to 5
Range Units - Transmitter In. H2O
Accuracy - Transmitter +/-2.00% Full Scale
Electrical Connections - Transmitter Screw Terminals
Power Required - Transmitters 16 to 35VDC
Process Connection Size - Transmitter 1/8"
Process Connection Type - Transmitter Hose Barb
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter 0 Degrees to 140 Degrees F
Loop Resistance DC at 1000 Ohms Max,AC at 1200 Ohms Max
Includes Instruction Manual
* This product's country of origin is subject to change

Compliance and Restrictions