Check Availability
  • DWYER INSTRUMENTS 

    1/8" Hose Barb Differential Transmitter 0 to 20 In. H2O, 0 to 5VDC, 0 to 10VDC Output

  • Item # 24Z015
  • Mfr. Model # 616KD-06-V
1/8" Hose Barb Differential Transmitter 0 to 20 In. H2O, 0 to 5VDC, 0 to 10VDC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24Z015
Mfr. Model # 616KD-06-V
UNSPSC #41112410
Shipping Weight 0.15 lbs
Country of Origin USA *
Transmitter Type Differential Transmitter
Wetted Materials - Transmitters Stainless Steel
Range Values - Transmitter 0 to 20
Range Units - Transmitter In. H2O
Accuracy - Transmitter +/-2.00% Full Scale
Electrical Connections - Transmitter Screw Terminals
Power Required - Transmitters 16 to 36VDC (2 or 3 wire), 20 to 28VAC (3 Wire)
Process Connection Size - Transmitter 1/8"
Process Connection Type - Transmitter Hose Barb
Output - Transmitter 0 to 5VDC, 0 to 10VDC
Operating Temp. - Transmitter 0 Degrees to 140 Degrees F
Loop Resistance DC at 1000 Ohms Max,AC at 1200 Ohms Max
Includes Instruction Manual
* This product's country of origin is subject to change

Compliance and Restrictions