Check Availability
  • DWYER INSTRUMENTS 

    1/2" MNPT Pressure Transmitter 0 to 30 psi, 4 to 20mA DC Output

  • Item # 3DRH5
  • Mfr. Model # 628-08-GH-P9-E1-S1
1/2" MNPT Pressure Transmitter 0 to 30 psi, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DRH5
Mfr. Model # 628-08-GH-P9-E1-S1
UNSPSC #41111938
Shipping Weight 0.52 lbs
Country of Origin USA *
Transmitter Type Pressure Transmitter
Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
Range Values - Transmitter 0 to 30
Range Units - Transmitter psi
Accuracy - Transmitter +/-1.00%
Electrical Connections - Transmitter 3 ft. Cable
Power Required - Transmitters 13 to 30VDC
Process Connection Size - Transmitter 1/2"
Process Connection Type - Transmitter MNPT
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter 0 Degrees to 200 Degrees F
Wiring Entry - Transmitter 1/2" FNPT
Housing Stainless Steel
NEMA Rating 4X
Loop Resistance 0 to 1300 Ohms
Max. Pressure (PSI) 60
Thermal Error +/-0.04%
For Use With Compressors, Pumps, Hydraulics
Features Robust Sensor, Compact Design
Compatible With 316L SS Wetted Parts
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close