Check Availability
  • DWYER INSTRUMENTS 

    1/2" MNPT Pressure Transmitter 0 to 15 psi, 4 to 20mA DC Output

  • Item # 3DRH4
  • Mfr. Model # 628-07-GH-P9-E1-S1
1/2" MNPT Pressure Transmitter 0 to 15 psi, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pressure transmitter features 316 stainless steel wetted materials, which allow
the transmitter to measure pressure in a multitude
of processes from hydraulic oils to chemicals. Suitable for compressors, pumping systems, irrigation equipment, hydraulic, and industrial process monitoring.
Show More Close
 

Technical Specifications

Item # 3DRH4
Mfr. Model # 628-07-GH-P9-E1-S1
UNSPSC #41111938
Shipping Weight 0.51 lbs
Country of Origin USA *
Transmitter Type Pressure Transmitter
Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
Range Values - Transmitter 0 to 15
Range Units - Transmitter psi
Accuracy - Transmitter +/-1.00%
Electrical Connections - Transmitter 3 ft. Cable
Power Required - Transmitters 13 to 30VDC
Process Connection Size - Transmitter 1/2"
Process Connection Type - Transmitter MNPT
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter 0 Degrees to 200 Degrees F
Wiring Entry - Transmitter 1/2" FNPT
Housing Stainless Steel
NEMA Rating 4X
Loop Resistance 0 to 1300 Ohms
Max. Pressure (PSI) 30
Thermal Error +/-0.04%
For Use With Compressors, Pumps, Hydraulics
Features Robust Sensor, Compact Design
Compatible With 316L SS Wetted Parts
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions