Check Availability
  • DWYER INSTRUMENTS 

    0 to 3000 psi Digital Pressure Gauge with Transmitter, 3" Dial, 1/4" MNPT Connection, Metal

  • Item # 4FTN6
  • Mfr. Model # DPG-210
0 to 3000 psi Digital Pressure Gauge with Transmitter, 3" Dial, 1/4" MNPT Connection, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FTN6
Mfr. Model # DPG-210
UNSPSC #41112107
Shipping Weight 0.96 lbs
Country of Origin USA *
Digital Gauge with Transmitter Type Digital Pressure Gauge with Transmitter
Item Digital Pressure Gauge with Transmitter
Gauge Nominal Dial Size 3"
Basic Gauge Case Material Metal
Basic Gauge Wetted Parts Stainless Steel
Gauge Connection Type MNPT
Gauge Connection Size 1/4"
Gauge Connection Location Bottom
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 3000
Digital Gauge Accuracy +/-0.25%
Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC
Socket Material 316L Stainless Steel
Case Material Aluminum
Case Color Black
Display 4 Digit LCD
Number of Display Digits 4
Digital Gauge Display Units psi, Bar, ft. H2O, in. Hg, kg/cm2
Resolution Dependent on Display Units Selected
Powered By 12 to 24VAC/DC
Gauge Operating Temp. Range 0 Degrees to 158 Degrees F
Output 4 to 20mA
Gauge Transmitter Required Power 12 to 24VAC/DC
Loop Resistance 600 Ohm Max
Features (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC
Series DPG
Calibration Certificate No
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms