Check Availability
  • DWYER 

    Anemometer, Rotating Vane, Black

  • Item # 38RW84
  • Mfr. Model # 8904
Anemometer, Rotating Vane, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RW84
Mfr. Model # 8904
UNSPSC #41114401
Shipping Weight 1.2 lbs
Country of Origin China *
Item Anemometer
Sensing Method Rotating Vane
Data Logging No
Humidity Sensing No
Air Velocity Accuracy +/-0.03%
Vane Material Plastic
Case Color Black
Display LCD
Data Hold Yes
Auto Power Off Yes
Power Source Battery
Battery Life 100 hr.
Includes Integral Thermometer
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms