Check Availability
  • DWYER 

    Anemometer, Rotating Vane, Black

  • Item # 38RW82
  • Mfr. Model # 8901
Anemometer, Rotating Vane, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RW82
Mfr. Model # 8901
UNSPSC #41114401
Shipping Weight 1.95 lbs
Country of Origin China *
Item Anemometer
Sensing Method Rotating Vane
Data Logging No
Humidity Sensing No
Air Velocity Accuracy +/-0.02%
Vane Material Plastic
Case Color Black
Display LCD
Data Hold Yes
Auto Power Off Yes
Power Source Battery
Battery Life 100 hr.
Includes Air Volume and Velocity Meter
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms