Check Availability
  • DWYER 

    Anemometer, Rotating Vane, Gray

  • Item # 38RW81
  • Mfr. Model # 9671
Anemometer, Rotating Vane, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RW81
Mfr. Model # 9671
UNSPSC #41114401
Shipping Weight 2.25 lbs
Country of Origin Taiwan *
Item Anemometer
Sensing Method Rotating Vane
Data Logging No
Humidity Sensing No
Air Velocity Accuracy +/-0.05%
Vane Material Plastic
Case Color Gray
Air Volume 0 to 99,999 cfm
Temp. Range -4 Degrees to 140 Degrees F
Temp. Accuracy +/-1 Degrees F
Relative Humidity Range 0 to 100%
Humidity Accuracy +/-3% @ 25 Degrees C from 10 to 90% RH. Outside this range: +/-5%.
Display LCD
Resolution 0.1 fpm
Data Hold Yes
Auto Power Off Yes
Power Source Battery
Battery Life 100 hr.
Includes Temperature, Air Volume and Velocity Meter
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms