Check Availability
  • DWYER 

    Anemometer,0 to 6000 fpm

  • Item # 24A466
  • Mfr. Model # 471B-1
Anemometer,0 to 6000 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Excellent for use in ducts and ventilating systems. Dual-purpose instrument shows simultaneous air velocity or air flow and temperature on high-contrast backlit LCD. Stores up to 99 readings. Auto-off. 8" stainless steel probe is etched with insertion depth marks.
Show More Close
 

Technical Specifications

Item # 24A466
Mfr. Model # 471B-1
UNSPSC #41112509
Catalog Page 621
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Anemometer
Sensing Method Hot Wire and Thermistor
Data Logging No
Humidity Sensing No
Velocity (FPM) 0 to 6000
Velocity (MPS) 0 to 30
Velocity (MPH) 67
Velocity (KPH) 108
Velocity (Knots) 58
Air Velocity Accuracy +/-3% Full Scale
Air Volume 19,999 cfm
Temp. Range -40 Degrees to 212 Degrees F
Temp. Accuracy +/-0.5 Degrees F
Probe Size 8" (203mm)
Cord Length 28" (71cm) Retracted, 6 ft. (183cm) Extended
Display 4.5 Digit LCD
Resolution 0.1 fpm
Data Hold Yes
Auto Power Off Yes
Storage Capacity 99 Readings
Power Source 9V Alkaline Battery
Battery Life Varies
Special Features Averaging,Min/max,Data hold,Data storage,Backlight
Includes Wrist Strap, Carrying Case, Battery
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms