Check Availability
  • DWYER 

    Anemometer,25 to 400 fpm

  • Item # 1W431
  • Mfr. Model # 480
  • (1)
Anemometer,25 to 400 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1W431
Mfr. Model # 480
UNSPSC #41114401
Catalog Page 582
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Anemometer
Sensing Method Rotating Vane and Thermistor
Data Logging No
Humidity Sensing No
Velocity (FPM) 25 to 400
Air Velocity Accuracy +/-5%
Vane Material Polyester
Data Hold No
Auto Power Off No
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms