Vacuum Heads

DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO

Vacuum Heads

Technical Specs
Item Sealed Drum Head
Peak HP 6-1/2
Series Industrial
Filter Type Standard
Air Flow 115 cfm
Tank Material Steel
Hose Dia. 1-1/2"
Hose Length 25 ft.
Sound Level dBA 79
Amps 13
Static Pressure 99"
Average Brush Life 1000 hr.

Show More Technical Specs Show Less Technical Specs

2 Products

Show All Selected Filters Show Less Selected Filters
Image Item # Vacuum Capacity Net Weight
55 gal. Industrial 6-1/2 Sealed Drum Head, 13 Amps, Standard Filter Type 48GP7248GP72 55 gal.  175 lb. 
Web Price
$3,222.40 / each
No Tank Industrial 6-1/2 Sealed Drum Head, 13 Amps, Standard Filter Type 48GP7148GP71 No Tank  60 lb. 
Web Price
$2,103.15 / each