Check Availability
  • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO 

    16 gal. D1603 5 Wet/Dry Vacuum, 11.5 Amps, Standard Filter Type

  • Item # 35YK86
  • Mfr. Model # D1603
16 gal. D1603 5 Wet/Dry Vacuum, 11.5 Amps, Standard Filter Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35YK86
Mfr. Model # D1603
UNSPSC #47121604
Shipping Weight 34.15 lbs
Country of Origin USA *
Item Wet/Dry Vacuum
Peak HP 5
Vacuum Capacity 16 gal.
Series D1603
Air Flow 126 cfm
Amps 11.5
Sound Level dBA 79
Filter Type Standard
Vacuum Filter Cloth
Static Pressure 76.9"
Voltage 120
Watts 1380
Tank Material Plastic
Hose Dia. 1-1/2"
Hose Length 12 ft.
Number of Motor Stages 1
Power Cord Length 14 ft.
Wet Capacity 9 gal.
Dry Capacity 5.3 gal.
Drain Yes
Casters Yes
Hz 60
Height 27"
Width 23"
Length 20"
Net Weight 33 lb.
Warranty 3 yr.
Includes (2) Extension Wands, (2) Wunderbag Micro Pre-Filters, Crevice Tool, Floor Tool
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms