Check Availability
  • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO 

    16 gal. 5 Wet/Dry Vacuum, 11.5 Amps, HEPA Filter Type

  • Item # 36TU92
  • Mfr. Model # D1606
16 gal. 5 Wet/Dry Vacuum, 11.5 Amps, HEPA Filter Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Wet/dry vacuum is more powerful than the conventional HEPA systems, capturing up to 100 times more particles. This vacuum can be used for hazardous particles such as asbestos, lead, fiberglass, silica, and hexavalent chromium. Whether you are employing the vacuum or wet or dry clean-up, the filter will stay dry.
Show More Close
 

Technical Specifications

Item # 36TU92
Mfr. Model # D1606
UNSPSC #47121604
Shipping Weight 33.99 lbs
Country of Origin USA *
Item Wet/Dry Vacuum
Peak HP 5
Vacuum Capacity 16 gal.
Air Flow 126 cfm
Amps 11.5
Sound Level dBA 79
Filter Type HEPA
Static Pressure 76.9"
Voltage 120
Watts 1380
Tank Material Plastic
Hose Dia. 1-1/2"
Hose Length 12 ft.
Number of Motor Stages 1
Power Cord Length 14 ft.
Wet Capacity 12 gal.
Dry Capacity 16 gal.
Drain Yes
Casters Yes
Hz 60
Height 27"
Width 23"
Length 20"
Net Weight 35 lb.
Warranty 3 yr.
Includes 16 gal. Canister, (2) Extension Wands, Crevic Tool, Floor Tool, 12 ft. Hose, (2) Wunderbags and Certified HEPA Filter and HEPA Filter Cover
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms