Check Availability
2" Home Water Pressure Testing Pressure Gauge, 0 to 300 psi
  • DURO 

    2" Home Water Pressure Testing Pressure Gauge, 0 to 300 psi

  • Item # 18C830
  • Mfr. Model # 18C830
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Water Pressure Test Gauges
• 2" dial Accuracy: ±3-2-3% Acrylic lens Steel housing Connection/internal material: brass 3/4" female swivel hose thread connection Top connection Ambient operating temp.: 32° to 140°F
Resettable max. indicating pointer helps monitor surges.
Show More Close
 

Technical Specifications

Item # 18C830
Mfr. Model # 18C830
UNSPSC #41112403
Catalog Page 574
Shipping Weight 0.4 lbs
Country of Origin China *
Item Pressure Gauge
Gauge Application Home Water Pressure Testing
Gauge Nominal Dial Size 2"
Basic Gauge Case Material Steel
Basic Gauge Wetted Parts Copper
Gauge Connection Type FGHT
Gauge Connection Size 3/4"
Gauge Connection Location Top
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 300
Gauge Accuracy +/-3-2-3%
Pressure and Vacuum Gauge Type Pressure Gauge
Gauge Panel Mountable No
Liquid Filled No
Gauge Primary Range Smallest Graduation 5
Gauge Case Material Steel
Gauge Case Color Black
Basic Gauge Socket Material Copper
Gauge Socket Material Copper Alloy HPb59-1
Basic Gauge Sensor Material Copper
Gauge Sensor Material Copper Alloy
Gauge Lens Material Acrylic
Basic Gauge Lens Material Plastic
Operating Temp. Range 32 Degrees to 140 Degrees F
Gauge Special Options Maximum Reading Pointer
For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Calibration Certificate Included No
Series Y50J

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms