Check Availability
  • DURHAM 

    Workbench with Riser, Steel, 30" Depth, 34" Height, 72" Width, 4000 lb. Load Capacity

  • Item # 15V198
  • Mfr. Model # DWB-3072-BE-RSR-95
Workbench with Riser, Steel, 30" Depth, 34" Height, 72" Width, 4000 lb. Load Capacity
Qty
  • Web Price
    $783.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V198
Mfr. Model # DWB-3072-BE-RSR-95
UNSPSC #24102006
Shipping Weight 305.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench with Riser
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 72"
Depth 30"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 12 ga.
Color Gray
Edge Type Radius
Finish Powder Coated
Includes Riser Shelf Mfr. No. PB30230-21, Back and End Stops, Knockouts, Lower Shelf with 500 lb. Capacity
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms