Check Availability
  • DURHAM 

    Workbench, Steel, 36" Depth, 34" Height, 72" Width, 12,000 lb. Load Capacity

  • Item # 1PE53
  • Mfr. Model # HDWB-3672-95
Workbench, Steel, 36" Depth, 34" Height, 72" Width, 12,000 lb. Load Capacity
Qty
  • Web Price
    $675.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DurhamĀ® workbench features a 12-ga. lower shelf that withstands tough environments; 500-lb. shelf capacity. Gray powder-coated finish is rust- and corrosion-resistant. Ships fully assembled.
Show More Close
 

Technical Specifications

Item # 1PE53
Mfr. Model # HDWB-3672-95
UNSPSC #24102006
Catalog Page 1321
Shipping Weight 312.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 12,000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 10,000 lb. and Greater
Width 72"
Depth 36"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 3/16"
Color Gray
Edge Type Radius
Finish Powder Coated
Includes Lower Shelf
Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms