Check Availability
  • DURHAM 

    Vertical Storage, 33-1/2" x 30" x 30", Assembled, Yellow

  • Item # 16D715
  • Mfr. Model # EGCVC4-50
Vertical Storage, 33-1/2" x 30" x 30", Assembled, Yellow
Qty
  • Web Price
    $443.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gas Cylinder Storage Cabinets
• Shipped assembled 1-1/2" x 1/8" angle iron frame 14-ga. steel roof Adjustable chains aid vertical storage; adjust in 1" increments Predrilled holes allow lagging to floor Meet NFPA and OSHA standards
Metal construction with heavy-duty butt hinges and padlock hasp. Horizontal cabinets store 20- and 33-lb. LPG cylinders and canisters. Vertical cabinets store cylinders up to 59-3/4"H. Magnetic catch keeps door shut.
Note: Lock not included.
Show More Close
 

Technical Specifications

Item # 16D715
Mfr. Model # EGCVC4-50
UNSPSC #24112402
Catalog Page 1883
Shipping Weight 82.0 lbs
Country of Origin Mexico *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 4
Height 33-1/2"
Width 30"
Depth 30"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 0
Assembled/Unassembled Assembled
Color Yellow
Cabinet Height Range Desk or Table Height
Safety Cabinet Standards OSHA, NFPA 30
Rated For Flammable Storage No
Roof Material 14 ga. Steel
Construction Expanded Metal, Angle Iron, Fully Welded
Finish Powder Coated
Standards OSHA 1910.110, NFPA 58
Includes Padlock Hasp, Chain
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms