Check Availability
  • DURHAM 

    Plastic Compartment Drawer Insert, Compartments per Drawer: 24, Removable Dividers: No, Gray

  • Item # 52JD42
  • Mfr. Model # 229-95-24-IND
Plastic Compartment Drawer Insert, Compartments per Drawer: 24, Removable Dividers: No, Gray Drawer Insert,24 Compartments,Gray Drawer Insert,24 Compartments,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sliding drawer parts cabinet features a gray powder-coated finish, and prime cold rolled steel construction.
Show More Close
 

Technical Specifications

Item # 52JD42
Mfr. Model # 229-95-24-IND
UNSPSC #56111906
Shipping Weight 1.1 lbs
Country of Origin USA *
Item - Compartmented Drawers and Inserts Compartment Drawer Insert
Compartments per Drawer 24
Number of Removable Dividers 0
Drawer Depth 9-1/4"
Drawer Width 13-3/8"
Drawer Height 2"
Color Gray
Removable Dividers No
Load Capacity 24 lb.
Finish - Cabinets Powder Coated
Material - Cabinets Plastic
For Use With Grainger Item Number 38GT46
* This product's country of origin is subject to change

Compliance and Restrictions