Check Availability
  • DURHAM 

    Plastic Compartment Drawer Insert, Compartments per Drawer: 6, Removable Dividers: No, Gray

  • Item # 52JD25
  • Mfr. Model # 124-95-06/HOR-IND
Plastic Compartment Drawer Insert, Compartments per Drawer: 6, Removable Dividers: No, Gray Drawer Insert,6 Compartments,Gray Drawer Insert,6 Compartments,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic molded insert for Durham brand large metal compartment drawers.
Show More Close
 

Technical Specifications

Item # 52JD25
Mfr. Model # 124-95-06/HOR-IND
UNSPSC #56111906
Shipping Weight 2.2 lbs
Country of Origin USA *
Item - Compartmented Drawers and Inserts Compartment Drawer Insert
Compartments per Drawer 6
Number of Removable Dividers 0
Drawer Depth 12"
Drawer Width 18"
Drawer Height 3"
Color Gray
Removable Dividers No
Load Capacity 40 lb.
Finish - Cabinets Powder Coated
Material - Cabinets Plastic
For Use With Grainger Item Number 38GT46
* This product's country of origin is subject to change

Compliance and Restrictions