Check Availability
  • DURHAM 

    Horizontal and Vertical Storage, 71-3/4" x 60" x 30", Assembled, Yellow

  • Item # 4HY14
  • Mfr. Model # EGCC8-9-50
Horizontal and Vertical Storage, 71-3/4" x 60" x 30", Assembled, Yellow
Qty
  • Web Price
    $1,095.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A fully assembled unit, this gas cylinder storage locker meets all relevant NFPA and OSHA standards for storing dangerous and flammable materials. It is made of heavy-gauge, expanded metal, with a 1 1⁄2" x 1⁄8" angle iron frame and 14-ga. steel top. It also features predrilled holes to allow lagging to the floor. The door features heavy-duty butt hinges and a hasp for padlocks, (available separately). A magnetic catch helps keep the door shut when not locked.
Show More Close
 

Technical Specifications

Item # 4HY14
Mfr. Model # EGCC8-9-50
UNSPSC #24112402
Catalog Page 1883
Shipping Weight 366.0 lbs
Country of Origin Mexico *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Horizontal and Vertical
Cylinder Capacity 8 Horizontal, 9 Vertical
Height 71-3/4"
Width 60"
Depth 30"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 3
Assembled/Unassembled Assembled
Color Yellow
Cabinet Height Range Full Height
Safety Cabinet Standards OSHA, NFPA 30
Rated For Flammable Storage No
Roof Material 14 ga. Steel
Construction Expanded Metal, Angle Iron, Fully Welded
Finish Powder Coated
Standards OSHA 1910.110, NFPA 58
Includes Padlock Hasp, Chain
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms