Check Availability
  • DURHAM 

    Heavy Duty Storage Cabinet, Gray, 48" H X 36" W X 14" D, Assembled

  • Item # 410Y49
  • Mfr. Model # HDCWM143648-2S95
Heavy Duty Storage Cabinet, Gray, 48" H X 36" W X 14" D, Assembled
Qty
  • Web Price
    $612.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410Y49
Mfr. Model # HDCWM143648-2S95
UNSPSC #30161801
Catalog Page 1266
Shipping Weight 188.0 lbs
Country of Origin Mexico *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Counter Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 48"
Width of Cabinet 36"
Depth of Cabinet 14"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1750 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms