Check Availability
  • DURHAM 

    Heavy Duty Storage Cabinet, Gray, 42" H X 36" W X 24" D, Assembled

  • Item # 3NYL5
  • Mfr. Model # 3503-95
Heavy Duty Storage Cabinet, Gray, 42" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $686.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy duty cabinet uses full height welded piano hinges for increased strength and rigidity of its doors, which can open at 180° for full access. Adjustable shelves rest on louver uprights and adjust on 4" centers, no tools required. 3-point locking system with chrome keyed handle and 5/16" diameter lock rods. Durable powder coat finish.
Show More Close
 

Technical Specifications

Item # 3NYL5
Mfr. Model # 3503-95
UNSPSC #56111906
Catalog Page 1267
Shipping Weight 210.0 lbs
Country of Origin Mexico *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Counter Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 42"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1000 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Keys, (2) Adjustable Shelves
* This product's country of origin is subject to change

Welcome Sign In