Check Availability
  • DURHAM 

    Heavy Duty Storage Cabinet, Gray, 42" H X 36" W X 24" D, Assembled

  • Item # 34A981
  • Mfr. Model # 3700-2S-95
Heavy Duty Storage Cabinet, Gray, 42" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $759.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy duty cabinet uses flush doors with 7 ga. leaf hinges to prevent sagging. Includes fasteners for bolting shelves into place and provisions for a padlock, but the padlock is not provided. Durable gray, textured powder coat finish.
Show More Close
 

Technical Specifications

Item # 34A981
Mfr. Model # 3700-2S-95
UNSPSC #30161801
Catalog Page 1268
Shipping Weight 200.0 lbs
Country of Origin Mexico *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Counter Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 42"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1900 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes 6" Legs, (2) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms