Check Availability
  • DURHAM 

    Heavy Duty Storage Cabinet, Gray, 36" H X 36" W X 24" D, Assembled

  • Item # 34A966
  • Mfr. Model # HDCC243636-2S95
Heavy Duty Storage Cabinet, Gray, 36" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $962.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extra heavy duty cabinet is welded with 12 ga. steel construction. Lexan door allows contents to be visible while staying protected from dust and the environment. Provision for a padlock, but no padlock provided. Includes fasteners you can use to bolt the shelves easily into place. Durable gray powder coat finish.
Show More Close
 

Technical Specifications

Item # 34A966
Mfr. Model # HDCC243636-2S95
UNSPSC #30161801
Catalog Page 1267
Shipping Weight 470.0 lbs
Country of Origin Mexico *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Desk or Table Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 36"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1900 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms