Check Availability
  • DURHAM 

    Heavy Duty Storage Cabinet, Gray, 78" H X 36" W X 24" D, Assembled

  • Item # 33HY45
  • Mfr. Model # 3702CXC-BLP4S-95
Heavy Duty Storage Cabinet, Gray, 78" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $5,693.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet features an electronic lock that has the ability to store audit trails. Access is via personal identification numbers and/or HID proximity cards. The lock can record 1500 access attempts, which includes who entered, the date, and the time.
Show More Close
 

Technical Specifications

Item # 33HY45
Mfr. Model # 3702CXC-BLP4S-95
UNSPSC #56101530
Shipping Weight 426.0 lbs
Country of Origin Mexico *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1900 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Electronic Keypad
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes Digital Access Control Lock, Software
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms