Check Availability
  • DURHAM 

    Heavy Duty Storage Cabinet, Gray, 84" H X 36" W X 18" D, Assembled

  • Item # 1UBL3
  • Mfr. Model # EMDC-361884-95
Heavy Duty Storage Cabinet, Gray, 84" H X 36" W X 18" D, Assembled
Qty
  • Web Price
    $885.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ventilated cabinet features adjustable shelves that hook easily into place on louver uprights, with no tools required. The double doors open at 180° and have welded piano hinges for increased strength and rigidity. With their punch diamond pattern, the contents of the cabinet stay visible and ventilated.
Show More Close
 

Technical Specifications

Item # 1UBL3
Mfr. Model # EMDC-361884-95
UNSPSC #30161801
Catalog Page 1268
Shipping Weight 330.0 lbs
Country of Origin Mexico *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Assembled
Height of Cabinet 84"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 900 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (4) Adjustable Shelves, (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms