Check Availability
  • DURHAM 

    Heavy Duty Storage Cabinet, Gray, 34-1/2" H X 24" W X 24" D, Assembled

  • Item # 1UBK7
  • Mfr. Model # 3010-95
Heavy Duty Storage Cabinet, Gray, 34-1/2" H X 24" W X 24" D, Assembled
Qty
  • Web Price
    $365.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DURHAMĀ® table cabinet is designed for heavy-duty, secure storage. Includes 1 fixed, 200 lb.-capacity shelf (based on evenly distributed loads), single door, and 3-pt. locking mechanism with keyed alike locking handle. Shipped assembled.
Show More Close
 

Technical Specifications

Item # 1UBK7
Mfr. Model # 3010-95
UNSPSC #30161801
Catalog Page 1325
Shipping Weight 90.0 lbs
Country of Origin Mexico *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Desk or Table Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 34-1/2"
Width of Cabinet 24"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 1
Number of Doors 1
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes 3-Point Locking Handle With 2 Keys, 6" Legs and 1 Fixed Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms