Check Availability
  • DURHAM 

    Heavy Duty Pegboard Cabinet, Gray, 78" H X 48" W X 24" D, Assembled

  • Item # 410Y45
  • Mfr. Model # HDCP244878-PB32-4S95
Heavy Duty Pegboard Cabinet, Gray, 78" H X 48" W X 24" D, Assembled
Qty
  • Web Price
    $1,778.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durham® heavy-duty steel pegboard storage cabinet features durable, high-capacity shelves and standard-sized peg holes in the doors for hanging and secure storage of tools.

• 3-point locking mechanism; padlock hasp
• Powder-coated finish
• Standard doors
Show More Close
 

Technical Specifications

Item # 410Y45
Mfr. Model # HDCP244878-PB32-4S95
UNSPSC #24102004
Catalog Page 1266
Shipping Weight 622.0 lbs
Country of Origin Mexico *
Item - Storage Cabinets Pegboard Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1000 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms