Check Availability
  • DURHAM 

    Gray Truck or Van Door Storage Tray, Steel, 21" Width, 4-3/4" Depth, Number of Drawers: 3

  • Item # 3KR07
  • Mfr. Model # 806-95
Gray Truck or Van Door Storage Tray, Steel, 21" Width, 4-3/4" Depth, Number of Drawers: 3 Truck/Van Door Storage Tray,Steel,20ga.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KR07
Mfr. Model # 806-95
UNSPSC #24112401
Shipping Weight 18.8 lbs
Country of Origin USA *
Item Truck or Van Door Storage Tray
Width 21"
Material Steel
Gauge 20
Number of Drawers 3
Number of Shelves 1
Height 21"
Depth 4-3/4"
Number of Dividers 27
Rollers 0
Color Gray
Finish Powder Coat
Locking System Positive Pull-Down Latches
Capacity 25 lb.
Resistant To Rust, Acid
Includes 9 Adjustable Dividers for tray
Attaches To Van doors or sides
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms