Check Availability
  • DURHAM 

    Commercial Storage Cabinet, Gray, 22-1/4" H X 33-3/4" W X 8-1/2" D, Assembled

  • Item # 3KP99
  • Mfr. Model # 343-95
Commercial Storage Cabinet, Gray, 22-1/4" H X 33-3/4" W X 8-1/2" D, Assembled Storage Cabinet,22-1/4" H,33-3/4" W,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Manufactured using prime cold rolled steel, this utility cabinet has holes in the top and bottom to allow secure stacking. Full piano hinges prevent the door from sagging. Cabinet is made with all-welded construction which prevents warping and twisting.
Show More Close
 

Technical Specifications

Item # 3KP99
Mfr. Model # 343-95
UNSPSC #56111906
Catalog Page 1306
Shipping Weight 29.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Desk or Table Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 22-1/4"
Width of Cabinet 33-3/4"
Depth of Cabinet 8-1/2"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 1
Shelf Capacity 50 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 20
Locking Cabinet Yes
Locking Points 1 Point
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes Lock, (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms